

€33,214.71/ pieceexcl. VAT
€40,189.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr1120X8 mm |
Outer Diameter | 1.34 mm |
Ring width | 111 mm |
Piston stroke | 36 mm |