

€30,418.16/ pieceexcl. VAT
€36,805.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr1000x8 mm |
Outer Diameter | 1.185 mm |
Ring width | 102 mm |
Piston stroke | 30 mm |