FAG

FAG Housing ring, FRM Series, 62 mm OD, 6.5 mm WD, Steel

  • ERIKS:12626526
  • Manufacturer:4012801169462
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.91/ pieceexcl. VAT

€7.15incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
FRM
Type
Housing ring
Inner width
6.5 mm
Outer Diameter
62 mm
Width
6.5 mm
Material
Steel