FAG

FAG Housing ring, FRM Series, 62 mm OD, 3 mm WD, Steel

  • ERIKS:12626525
  • Manufacturer:4012801169448
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€21.30/ pieceexcl. VAT

€25.77incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
FRM
Type
Housing ring
Inner width
3 mm
Outer Diameter
62 mm
Width
3 mm
Material
Steel