FAG

FAG Housing ring, FRM Series, 290 mm OD, 33 mm WD, Steel

  • ERIKS:14179074
Image 1
Image 2
Image 1
Image 2
Save to list

€201.35/ pieceexcl. VAT

€243.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
FRM
Type
Housing ring
Inner width
33 mm
Outer Diameter
290 mm
Width
33 mm
Material
Steel