




€197.72/ pieceexcl. VAT
€239.24incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | FRM |
Type | Housing ring |
Inner width | 30.5 mm |
Outer Diameter | 270 mm |
Width | 30.5 mm |
Material | Steel |