




€156.32/ pieceexcl. VAT
€189.15incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | FRM |
Type | Housing ring |
Inner width | 20.5 mm |
Outer Diameter | 260 mm |
Width | 20.5 mm |
Material | Steel |