




€123.98/ pieceexcl. VAT
€150.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | FRM |
Type | Housing ring |
Inner width | 23 mm |
Outer Diameter | 215 mm |
Width | 23 mm |
Material | Steel |