




€113.68/ pieceexcl. VAT
€137.55incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | FRM |
Type | Housing ring |
Inner width | 19.5 mm |
Outer Diameter | 215 mm |
Width | 19.5 mm |
Material | Steel |