






€9.16/ pieceexcl. VAT
€11.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | FRM |
Type | Housing ring |
Inner width | 4 mm |
Outer Diameter | 100 mm |
Width | 4 mm |
Material | Steel |
€6.88/ pieceexcl. VAT
€8.32incl. VAT
1 In stock - Estimated delivery date 10/11/2026