FAG

FAG Housing Ring, FE Series, 90 mm OD, 2 mm WD, Steel

  • ERIKS:11669152
  • Manufacturer:4012801090278
Image 1
Image 2
Image 1
Image 2
Save to list

€17.32/ pieceexcl. VAT

€20.96incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
FE
Type
Housing Ring
Outer Diameter
90 mm
Width
2 mm
Material
Steel