

€636.36/ pieceexcl. VAT
€770.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C-2RSD |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |