

€426.36/ pieceexcl. VAT
€515.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C-2RSD |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 34 kN |
Static load rating | 17.7 kN |
Limiting speed grease lubrication | 17000 rpm |