

€387.71/ pieceexcl. VAT
€469.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E-2RSD |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 31 kN |
Static load rating | 15.4 kN |
Limiting speed grease lubrication | 17000 rpm |