

€242.32/ pieceexcl. VAT
€293.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C-2RSD |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 17.2 kN |
Static load rating | 8 kN |
Limiting speed grease lubrication | 32000 rpm |