

€221.26/ pieceexcl. VAT
€267.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E-2RSD |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 11.1 kN |
Static load rating | 4.85 kN |
Limiting speed grease lubrication | 40000 rpm |