

€4,193.22/ pieceexcl. VAT
€5,073.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E-2RSD |
Inner Diameter | 110 mm |
Outer Diameter | 150 mm |
Width | 60 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Set of 3 universal bearings |
Dynamic load rating | 58 kN |
Static load rating | 44.5 kN |
Limiting speed grease lubrication | 8000 rpm |