

€2,851.67/ pieceexcl. VAT
€3,450.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E-2RSD |
Inner Diameter | 85 mm |
Outer Diameter | 120 mm |
Width | 72 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Set of 4 universal bearings |
Dynamic load rating | 44.5 kN |
Static load rating | 31.5 kN |
Limiting speed grease lubrication | 10000 rpm |