

€2,470.98/ pieceexcl. VAT
€2,989.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E-2RSD |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 64 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Set of 4 bearings Tandem-O-Tandem-arrangement |
Dynamic load rating | 33 kN |
Static load rating | 22.9 kN |
Limiting speed grease lubrication | 11000 rpm |