

€673.56/ pieceexcl. VAT
€815.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E-2RSD |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 27 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Set of 3 bearings Tandem-O-arrangement |
Dynamic load rating | 7 kN |
Static load rating | 3.05 kN |
Limiting speed grease lubrication | 38000 rpm |