

€4,068.19/ pieceexcl. VAT
€4,922.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E-2RSD |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 96 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Set of 4 universal bearings |
Dynamic load rating | 79 kN |
Static load rating | 55 kN |
Limiting speed grease lubrication | 8000 rpm |