

€592.12/ pieceexcl. VAT
€716.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C-2RSD |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 20 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 50 kN |
Static load rating | 30.5 kN |
Limiting speed grease lubrication | 13000 rpm |