

€493.07/ pieceexcl. VAT
€596.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C-2RSD |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 41.5 kN |
Static load rating | 25.5 kN |
Limiting speed grease lubrication | 14000 rpm |