

€1,201.09/ pieceexcl. VAT
€1,453.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E-2RSD |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 48 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Set of 3 universal bearings |
Dynamic load rating | 27.5 kN |
Static load rating | 15.3 kN |
Limiting speed grease lubrication | 16000 rpm |