

€370.14/ pieceexcl. VAT
€447.87incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C-2RSD |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 29 kN |
Static load rating | 16.1 kN |
Limiting speed grease lubrication | 18000 rpm |