

€304.12/ pieceexcl. VAT
€367.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C-2RSD |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 20.9 kN |
Static load rating | 11.2 kN |
Limiting speed grease lubrication | 22000 rpm |