

€215.64/ pieceexcl. VAT
€260.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C-2RSD |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 10 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 8.6 kN |
Static load rating | 3.5 kN |
Limiting speed grease lubrication | 45000 rpm |