

€200.18/ pieceexcl. VAT
€242.22incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C-2RSD |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 4.65 kN |
Static load rating | 1.83 kN |
Limiting speed grease lubrication | 60000 rpm |