

€345.56/ pieceexcl. VAT
€418.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HS719..-E |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 13 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 12.6 kN |
Static load rating | 8.7 kN |
Limiting speed grease lubrication | 20000 rpm |
Limiting speed oil-air lubrication | 30000 rpm |