

€167.18/ pieceexcl. VAT
€202.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HS719..-C |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 7 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 2.6 kN |
Static load rating | 1.13 kN |
Limiting speed grease lubrication | 70000 rpm |
Limiting speed oil-air lubrication | 110000 rpm |