

€145.40/ pieceexcl. VAT
€175.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HS719..-C |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 6 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 1.79 kN |
Static load rating | 0.65 kN |
Limiting speed grease lubrication | 100000 rpm |
Limiting speed oil-air lubrication | 160000 rpm |