

€1,282.55/ pieceexcl. VAT
€1,551.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HS70..-C |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 33 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 64 kN |
Static load rating | 53 kN |
Limiting speed grease lubrication | 9500 rpm |
Limiting speed oil-air lubrication | 15000 rpm |