

€945.41/ pieceexcl. VAT
€1,143.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HS70..-E |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 28 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 45.5 kN |
Static load rating | 35.5 kN |
Limiting speed grease lubrication | 11000 rpm |
Limiting speed oil-air lubrication | 16000 rpm |