

€873.77/ pieceexcl. VAT
€1,057.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HS70..-C |
Inner Diameter | 105 mm |
Outer Diameter | 160 mm |
Width | 26 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 47.5 kN |
Static load rating | 36.5 kN |
Limiting speed grease lubrication | 12000 rpm |
Limiting speed oil-air lubrication | 18000 rpm |