

€737.51/ pieceexcl. VAT
€892.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HS70..-C |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 24 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 36.5 kN |
Static load rating | 27.5 kN |
Limiting speed grease lubrication | 13000 rpm |
Limiting speed oil-air lubrication | 20000 rpm |