

€405.99/ pieceexcl. VAT
€491.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HS70..-E |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 18 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 18.2 kN |
Static load rating | 12.7 kN |
Limiting speed grease lubrication | 17000 rpm |
Limiting speed oil-air lubrication | 26000 rpm |