

€333.62/ pieceexcl. VAT
€403.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HS70..-C |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 17.9 kN |
Static load rating | 11.5 kN |
Limiting speed grease lubrication | 22000 rpm |
Limiting speed oil-air lubrication | 34000 rpm |