

€202.99/ pieceexcl. VAT
€245.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HS70..-E |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 14 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 8.4 kN |
Static load rating | 4.7 kN |
Limiting speed grease lubrication | 30000 rpm |
Limiting speed oil-air lubrication | 45000 rpm |