

€427.05/ pieceexcl. VAT
€516.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HS70..-C |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 28 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 bearings O arrangement |
Dynamic load rating | 8.9 kN |
Static load rating | 5 kN |
Limiting speed grease lubrication | 34000 rpm |
Limiting speed oil-air lubrication | 50000 rpm |