

€380.69/ pieceexcl. VAT
€460.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HS70..-C |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 24 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 5.8 kN |
Static load rating | 3 kN |
Limiting speed grease lubrication | 45000 rpm |
Limiting speed oil-air lubrication | 70000 rpm |