

€167.87/ pieceexcl. VAT
€203.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HS70..-C |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 3.45 kN |
Static load rating | 1.48 kN |
Limiting speed grease lubrication | 70000 rpm |
Limiting speed oil-air lubrication | 110000 rpm |