

€222.65/ pieceexcl. VAT
€269.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B73..-E |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |