

€2,810.93/ pieceexcl. VAT
€3,401.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 45 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 232 kN |
Static load rating | 178 kN |
Limiting speed grease lubrication | 4500 rpm |
Limiting speed oil-air lubrication | 6700 rpm |