

€1,997.58/ pieceexcl. VAT
€2,417.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 40 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 215 kN |
Static load rating | 151 kN |
Limiting speed grease lubrication | 5600 rpm |
Limiting speed oil-air lubrication | 8500 rpm |