

€1,618.29/ pieceexcl. VAT
€1,958.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 40 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 205 kN |
Static load rating | 138 kN |
Limiting speed grease lubrication | 6000 rpm |
Limiting speed oil-air lubrication | 9000 rpm |
€1,692.90/ pieceexcl. VAT
€2,048.41incl. VAT
Estimated delivery date - 09/11/2026