

€1,342.97/ pieceexcl. VAT
€1,624.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 38 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 156 kN |
Static load rating | 100 kN |
Limiting speed grease lubrication | 6000 rpm |
Limiting speed oil-air lubrication | 9000 rpm |
€1,410.75/ pieceexcl. VAT
€1,707.01incl. VAT
Estimated delivery date - 09/11/2026