

€2,819.34/ pieceexcl. VAT
€3,411.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 76 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 164 kN |
Static load rating | 105 kN |
Limiting speed grease lubrication | 6700 rpm |
Limiting speed oil-air lubrication | 10000 rpm |
€2,892.03/ pieceexcl. VAT
€3,499.36incl. VAT
Estimated delivery date - 10/11/2026