

€938.37/ pieceexcl. VAT
€1,135.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 130 kN |
Static load rating | 81 kN |
Limiting speed grease lubrication | 8000 rpm |
Limiting speed oil-air lubrication | 13000 rpm |
€927.59/ pieceexcl. VAT
€1,122.38incl. VAT
Estimated delivery date - 10/11/2026