

€841.46/ pieceexcl. VAT
€1,018.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 125 kN |
Static load rating | 75 kN |
Limiting speed grease lubrication | 8500 rpm |
Limiting speed oil-air lubrication | 14000 rpm |
€830.79/ pieceexcl. VAT
€1,005.26incl. VAT
Estimated delivery date - 10/11/2026