

€2,275.71/ pieceexcl. VAT
€2,753.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 84 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 3 universal bearings |